Zoro Homepage

Door Lock Battery Pack, 6V

  • Mfr # S6170

  • Zoro # G6189811


product price: $47.59
/ea

Key Features

Voltage - Batteries
6V DC
Height
2.125 in
Width
1.5 in
Battery Capacity
1200mAh
Fits Brand
Alarm Lock/Trilogy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6170
Zoro #
G6189811
UPC #
-
Country of Origin
United States

Dimensions

Height
2.125 in
Width
1.5 in
Length
2.00"
Depth
0.625 in

Details

Item
Door Lock Battery Pack
Voltage - Batteries
6V DC
Battery Capacity
1200mAh
Fits Brand
Alarm Lock/Trilogy
Min. Operating Temp.
30 Degrees F
Shelf Life
5 yr
Terminal Type - Batteries
Wire Leads
Max. Operating Temp.
150 Degrees F
Capacity - Batteries
1,200 mAh
Number of Cells - Battery
2
Fits Model
DL1200, DL1200ET, DL1300, DL1300ET, PDL1300, PDL1300ET
Voltage
6
Battery Chemistry
Lithium
Operating Temp.
30-150F

Description

Door Lock Battery Pack, Fits Brand Alarm Lock/Trilogy, Voltage - Batteries 6V DC, Capacity - Batteries 1,200 mAh, Fits Model DL1200, DL1200ET, DL1300, DL1300ET, PDL1300, PDL1300ET, Battery Chemistry Lithium, Height 2.125 in, Width 1.5 in, Depth 0.625 in, Number of Cells - Battery 2, Max. Operating Temp. 150 Degrees F, Min. Operating Temp. 30 Degrees F, Terminal Type - Batteries Wire Leads

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.