Zoro Homepage

Door Lock Battery Pack, 7V

  • Mfr # S6061

  • Zoro # G6155213


product price: $47.29
/ea

Key Features

Series
PDL3000
Voltage - Batteries
7V DC
Height
2.75 in
Width
2 in
Number of Cells - Battery
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6061
Zoro #
G6155213
UPC #
-
Country of Origin
United States

Dimensions

Height
2.75 in
Width
2 in
Length
3.00"
Depth
1.125 in

Details

Item
Door Lock Battery Pack
Series
PDL3000
Voltage - Batteries
7V DC
Number of Cells - Battery
5
Voltage
7
Battery Chemistry
Alkaline
Capacity - Batteries
2,200 mAh
Fits Brand
Alarm Lock/Trilogy
Max. Operating Temp.
150 Degrees F
Operating Temp.
30-150F
Terminal Type - Batteries
Wire Leads
Min. Operating Temp.
30 Degrees F
Battery Capacity
2200mAh
Fits Model
DL2700, DL2800, DL3000, DL3200, DL4100, PDL3000, PDL4100, PL3000
Shelf Life
5 yr

Description

Door Lock Battery Pack, Fits Brand Alarm Lock/Trilogy, Voltage - Batteries 7V DC, Capacity - Batteries 2,200 mAh, Fits Model DL2700, DL2800, DL3000, DL3200, DL4100, PDL3000, PDL4100, PL3000, Battery Chemistry Alkaline, Height 2.75 in, Width 2 in, Depth 1.125 in, Number of Cells - Battery 5, Max. Operating Temp. 150 Degrees F, Min. Operating Temp. 30 Degrees F, Terminal Type - Batteries Wire Leads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.