Zoro Homepage

Door Lock Battery Pack, 7V

  • Mfr # S6065

  • Zoro # G6168434


product price: $40.99
/ea

Key Features

Voltage - Batteries
7V DC
Height
2.625 in
Width
2 in
Fits Brand
Alarm Lock/Trilogy
Fits Model
DL2700CR, DL2700DB, DL3500CR, DL3500DB, DL4500DB, PDL3500CR, PDL3500DB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6065
Zoro #
G6168434
UPC #
-
Country of Origin
United States

Dimensions

Height
2.625 in
Width
2 in
Depth
0.5 in
Length
2.75"

Details

Item
Door Lock Battery Pack
Voltage - Batteries
7V DC
Fits Brand
Alarm Lock/Trilogy
Fits Model
DL2700CR, DL2700DB, DL3500CR, DL3500DB, DL4500DB, PDL3500CR, PDL3500DB
Number of Cells - Battery
5
Terminal Type - Batteries
Wire Leads
Operating Temp.
30-150F
Voltage
7
Battery Chemistry
Alkaline
Battery Capacity
2200mAh
Min. Operating Temp.
30 Degrees F
Max. Operating Temp.
150 Degrees F
Capacity - Batteries
2,200 mAh
Shelf Life
5 yr

Description

Door Lock Battery Pack, Fits Brand Alarm Lock/Trilogy, Voltage - Batteries 7V DC, Capacity - Batteries 2,200 mAh, Fits Model DL2700CR, DL2700DB, DL3500CR, DL3500DB, DL4500DB, PDL3500CR, PDL3500DB, Battery Chemistry Alkaline, Height 2.625 in, Width 2 in, Depth 0.5 in, Number of Cells - Battery 5, Max. Operating Temp. 150 Degrees F, Min. Operating Temp. 30 Degrees F, Terminal Type - Batteries Wire Leads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.