Zoro Homepage

Door Lock Battery Pack, 7V

  • Mfr # S6174

  • Zoro # G6153655


product price: $52.19
/ea

Key Features

Voltage - Batteries
7V DC
Height
3.125 in
Width
2.5 in
Fits Model
ETDL, ETPDL
Max. Operating Temp.
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6174
Zoro #
G6153655
UPC #
-
Country of Origin
United States

Dimensions

Height
3.125 in
Width
2.5 in
Length
3.00"
Depth
0.75 in

Details

Item
Door Lock Battery Pack
Voltage - Batteries
7V DC
Fits Model
ETDL, ETPDL
Max. Operating Temp.
150 Degrees F
Shelf Life
5 yr
Operating Temp.
30-150F
Capacity - Batteries
2,200 mAh
Number of Cells - Battery
5
Terminal Type - Batteries
Wire Leads
Fits Brand
Alarm Lock/Trilogy
Voltage
7
Min. Operating Temp.
30 Degrees F
Battery Capacity
2200mAh
Battery Chemistry
Alkaline

Description

Door Lock Battery Pack, Fits Brand Alarm Lock/Trilogy, Voltage - Batteries 7V DC, Capacity - Batteries 2,200 mAh, Fits Model ETDL, ETPDL, Battery Chemistry Alkaline, Height 3.125 in, Width 2.5 in, Depth 0.75 in, Number of Cells - Battery 5, Max. Operating Temp. 150 Degrees F, Min. Operating Temp. 30 Degrees F, Terminal Type - Batteries Wire Leads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.