Zoro Homepage

Electronic Keyless Lock, Nonhanded

  • Mfr # DL2700LD US26D

  • Zoro # G7123002


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Series
Trilogy Lockdown
Handle Type
Lever
Max. User Codes
100
Door Thickness
1-5/8 in to 1-7/8 in
Function
Office with Key Override
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL2700LD US26D
Zoro #
G7123002
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Door Thickness
1-5/8 in to 1-7/8 in
Outside Width
3 1/4 in
Outside Height
8 in
Inside Height
8 1/4 in
Inside Width
3 1/4 in
Outside Depth
2 9/16 in
Inside Depth
1 11/16 in
Latch Length
1/2 in
Latch Front Size
1-1/8 in x 2-1/4 in
Overall Width
3 1/4 in
Overall Height
8 in
Overall Depth
2 9/16 in
Latch Front Length
2 1/4 in
Door Thickness - Minimum
1 5/8 in
Door Thickness - Maximum
1 7/8 in
Latch Front Width
1 1/8 in

Details

Item
Electronic Keyless Lock
Series
Trilogy Lockdown
Handle Type
Lever
Max. User Codes
100
Function
Office with Key Override
Access Method
Keypad
Case Material
Brass
For Use With
various Door Types
Mounting Style
Cylindrical
Lock Material
Zinc Alloy
Product Type
Electronic Keyless Lock
Number of Keys
12
Includes
1 1/4 in x 4 7/8 in ASA Strike Plate, 1 1/8 in x 2 3/4 in T-Strike
ADA Compliant
Yes
Finish
Brushed Chrome
Standards
CE, FCC Certified, Standard ANSI 161 Series Prep, UL Listed
Operating Temp. Range
-31 Degrees to 151 Degrees F
Event Audit Trail
No
Hand
Nonhanded
Grade
1
Electrical/Mechanical
Electrical
Weather Resistant
Yes
Power Source
(5) AA Batteries
Network Interface
None
Battery Life
3 to 4 yr
IP Rating
Not Rated
Backset
2 3/4 in
Keypad Material
Metal
Fire Rating
3 hr
Ligature Resistant
No
Timed Entry Allowance
5 to 20 sec
Lockset Finish
Satin Chrome
Max. Proximity Range
At Lock
Style
Standard
Location Type
Institutional
Key Override Options
Standard Core/Interchangeable Core
Lockset Fire Rating
3 hr
Temperature - Minimum
-31 Degrees F
Includes Core
Core Not Included
Lockset Function
Classroom, Passage
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Push Button
Lockset Type
Electrical
Lever Style
Clutch
Operation Type
Push Button
Temperature - Maximum
151 Degrees F
Lockset Material
Brass, Stainless Steel
User Codes - Maximum
100
Includes Hardware
Hardware Included
Lockset Handle Type
Lever
ANSI/BHMA Finish
Satin Chromium-Plated
Strike Type
ASA, T-Strike
Cylinder Core Type
Conventional Core Cylinder

Description

Electronic Keyless Lock, Function Office with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Brushed Chrome, Series Trilogy Lockdown, Handle Type Lever, Door Thickness 1-5/8 in to 1-7/8 in, Key Override Options Standard Core/Interchangeable Core, Hand Nonhanded, Network Interface None, Outside Height 8 in, Outside Width 3 1/4 in, Outside Depth 2 9/16 in, Keypad Material Metal, Power Source (5) AA Batteries, Battery Life 3 to 4 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.