Zoro Homepage

Electronic Keyless Lock, Nonhanded

  • Mfr # ETDL27S1G/26DV99

  • Zoro # G7126642


product price: $966.99
/ea
Free Shipping & Returns

Key Features

Series
Trilogy
Handle Type
Lever
Max. User Codes
100
Function
Entry with Key Override
Access Method
Keypad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETDL27S1G/26DV99
Zoro #
G7126642
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
3 1/4 in
Outside Height
11 in
Outside Depth
3 in
Overall Width
3 1/4 in
Overall Height
11 in
Overall Depth
3 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1/8 in

Details

Item
Electronic Keyless Lock
Series
Trilogy
Handle Type
Lever
Max. User Codes
100
Function
Entry with Key Override
Access Method
Keypad
Case Material
Zinc
For Use With
Commercial Door
Mounting Style
Von Duprin Exit Devices
Lock Material
Zinc Alloy
Product Type
Electronic Keyless Lock
Number of Keys
12
Includes
Mounting Hardware
ADA Compliant
Yes
Finish
Brushed Chrome
Standards
UL Listed
Operating Temp. Range
-31 Degrees to 151 Degrees F
Event Audit Trail
No
Hand
Nonhanded
Style
Standard
Key Override Options
Schlage C Keyway
Location Type
Commercial, Institutional, Industrial
Power Source
(5) AA Batteries
Lockset Fire Rating
3 hr
Network Interface
None
Electrical/Mechanical
Electrical
Battery Life
100,000 Cycles
Max. Proximity Range
At Lock
Timed Entry Allowance
Free Egress At All Times
Fire Rating
3 hr
Weather Resistant
Yes
Lockset Finish
Satin Chrome
IP Rating
Not Rated
Grade
1
Ligature Resistant
No
Backset
2 3/4 in
Keypad Material
Metal
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included
Lockset Material
Zinc Alloy
Lockset Handle Type
Lever
Temperature - Maximum
151 Degrees F
User Codes - Maximum
100
Lockset Function
Entrance
Temperature - Minimum
-31 Degrees F
Lockset Type
Electrical
Hand Orientation
Non-Handed

Description

Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Von Duprin Exit Devices, Lock Material Zinc Alloy, Finish Brushed Chrome, Series Trilogy, Handle Type Lever, Key Override Options Schlage C Keyway, Hand Nonhanded, Network Interface None, Outside Height 11 in, Outside Width 3 1/4 in, Outside Depth 3 in, Keypad Material Metal, Power Source (5) AA Batteries, Battery Life 100,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.