Zoro Homepage

Electronic Lock, Brushed Chrome, 12 Button

  • Mfr # DL4500DBL US26D

  • Zoro # G4537267


product price: $1,153.99
/ea
Free Shipping & Returns

Key Features

Series
DL4500
Handle Type
Lever
Max. User Codes
2000
Door Thickness
1-3/8 in to 1-7/8 in
Function
Classroom with Key Override
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL4500DBL US26D
Zoro #
G4537267
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/8 in to 1-7/8 in
Door Thickness - Minimum
1 5/8 in
Door Thickness - Maximum
1 7/8 in

Details

Item
Electronic Keyless Lock
Series
DL4500
Handle Type
Lever
Max. User Codes
2000
Function
Classroom with Key Override
Access Method
Keypad
Case Material
Zinc
Mounting Style
Mortise
Lock Material
Zinc Alloy
Product Type
Electronic Keyless Lock
Number of Keys
0
Finish
Satin Chrome
Keypad
12 Button
Standards
UL Listed
Event Audit Trail
40,000
Hand
Left
Battery Life
60,000 Cycles
Key Override Options
1 3/8 in Mortise Cylinder
Electrical/Mechanical
Electrical
Backset
2 3/4 in
Weather Resistant
Yes
Power Source
(5) AA Batteries
Keypad Material
Metal
Ligature Resistant
No
Fire Rating
3 hr
Type
Keypad Control
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Push Button
Operation Type
Push Button
Temperature - Maximum
151 Degrees F
Event Audit Trails
40,000
Temperature - Minimum
-31 Degrees F
Lockset Type
Electrical
Lockset Handle Type
Lever
User Codes - Maximum
2,000
Lever Style
Clutch
Lockset Function
Classroom
Strike Type
ASA
Lockset Material
Zinc Alloy
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Electronic Keyless Lock, Function Classroom with Key Override, Access Method Keypad, Mounting Style Mortise, Lock Material Zinc Alloy, Finish Satin Chrome, Series DL4500, Handle Type Lever, Door Thickness 1-3/8 in to 1-7/8 in, Key Override Options 1 3/8 in Mortise Cylinder, Hand Left, Keypad Material Metal, Power Source (5) AA Batteries, Battery Life 60,000 Cycles, Max. User Codes 2000, Fire Rating 3 hr, Standards UL Listed, Weather Resistant Yes, Electrical, Ligature Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.