Zoro Homepage

Electronic Lock, Brushed Chrome, 12 Button

  • Mfr # ETDLS1G/26DV99

  • Zoro # G1670496


product price: $1,252.99
/ea
Free Shipping & Returns

Key Features

Series
ETDL
Handle Type
Lever
Max. User Codes
2000
Door Thickness
1-3/8 in to 1-7/8 in
Function
Entry with Key Override
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETDLS1G/26DV99
Zoro #
G1670496
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Door Thickness
1-3/8 in to 1-7/8 in
Outside Width
3 in
Outside Height
11 in
Outside Depth
3 in
Overall Width
3 in
Overall Height
11 in
Overall Depth
3 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 7/8 in

Details

Item
Electronic Keyless Lock
Series
ETDL
Handle Type
Lever
Max. User Codes
2000
Function
Entry with Key Override
Access Method
Keypad
Case Material
Zinc
For Use With
AL-DTMIII, ALPCI2-U, Mfr. No. 99EO US26D 3
Mounting Style
Von Duprin Exit Devices
Lock Material
Zinc Alloy
Product Type
Electronic Keyless Lock
Number of Keys
0
Finish
Satin Chrome
Keypad
12 Button
Standards
UL Listed
Operating Temp. Range
-31 Degrees to 151 Degrees F
Event Audit Trail
40,000
Hand
Nonhanded
Electrical/Mechanical
Electrical
Power Source
Battery
Backset
2 3/4 in
Fire Rating
3 hr
Battery Life
60,000 Cycles
Weather Resistant
No
Key Override Options
Schlage C Keyway
Timed Entry Allowance
3 to 15 sec
Material
Zinc Alloy
Ligature Resistant
No
Voltage
5.5-9 VDC
Compatible Manufacturer Model Number
99EO US26D 3, AL-DTMIII, ALPCI2-U
Event Audit Trails
40,000
Lockset Type
Electrical
Locking/Unlocking Access - Outside
Keyway
Lockset Material
Zinc Alloy
Lockset Function
Entrance
User Codes - Maximum
2,000
Temperature - Minimum
-31 Degrees F
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Handle Type
Lever
Temperature - Maximum
151 Degrees F
Hand Orientation
Non-Handed

Description

Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Von Duprin Exit Devices, Lock Material Zinc Alloy, Finish Satin Chrome, Series ETDL, Handle Type Lever, Door Thickness 1-3/8 in to 1-7/8 in, Key Override Options Schlage C Keyway, Hand Nonhanded, Outside Height 11 in, Outside Width 3 in, Outside Depth 3 in, Power Source Battery, Battery Life 60,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 2000, Fire Rating 3 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.