Zoro Homepage

Electronic Lock, Brushed Chrome, 12 Button

  • Mfr # PDL1300/26D1

  • Zoro # G2628902


product price: $1,060.99
/ea
Free Shipping & Returns

Key Features

Series
PDL1300
Handle Type
Lever
Max. User Codes
2000
Door Thickness
1-3/4 in
Function
Entry with Key Override
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDL1300/26D1
Zoro #
G2628902
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/4 in
Outside Width
1 3/4 in
Outside Height
14 3/8 in
Outside Depth
1 5/8 in
Overall Width
1 3/4 in
Overall Height
14 3/8 in
Overall Depth
1 5/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Electronic Keyless Lock
Series
PDL1300
Handle Type
Lever
Max. User Codes
2000
Function
Entry with Key Override
Access Method
Proximity and Keypad
Case Material
Zinc
For Use With
Narrow Stile
Mounting Style
Cylindrical
Lock Material
Zinc
Product Type
Electronic Keyless Lock
Number of Keys
0
Includes
Batteries, Cylinder
Finish
Satin Chrome
Keypad
12 Button
Operating Temp. Range
-31 Degrees to 151 Degrees F
Event Audit Trail
40,000
Hand
Nonhanded
Key Override Options
Mortise Cylinder
Power Source
(2) Lithium 3V Batteries
Electrical/Mechanical
Electrical
Battery Life
65,000 Cycles
Timed Entry Allowance
3 to 15 sec
Weather Resistant
Yes
Ligature Resistant
No
Keypad Material
Metal
Material
Zinc
Voltage
3 VDC
Backset
1 in, 1 1/8 in, 1 1/2 in
Type
Narrow Stile
Lockset Material
Zinc
Hand Orientation
Non-Handed
Event Audit Trails
40,000
Lockset Function
Airports, Office, Pharmacy, Retail, Schools
Lockset Handle Type
Lever
Temperature - Maximum
151 Degrees F
Lever Style
Clutch
Lockset Type
Electrical
User Codes - Maximum
2,000
ANSI/BHMA Finish
Satin Chromium-Plated
Temperature - Minimum
-31 Degrees F

Description

Electronic Keyless Lock, Function Entry with Key Override, Access Method Proximity and Keypad, Mounting Style Cylindrical, Lock Material Zinc, Finish Satin Chrome, Series PDL1300, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Mortise Cylinder, Hand Nonhanded, Outside Height 14 3/8 in, Outside Width 1 3/4 in, Outside Depth 1 5/8 in, Keypad Material Metal, Power Source (2) Lithium 3V Batteries, Battery Life 65,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.