Electronic Lock, Satin Chrome, 12 Button
Mfr # DL2700WPIC US26D
Zoro # G2686442
product price: $625.99
/ea
Free Shipping & Returns
Key Features
Series
DL2700WP
Handle Type
Lever
Max. User Codes
100
Door Thickness
1-5/8 in to 1-7/8 in
Function
Entry with Key Override
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL2700WPIC US26D
Zoro #
G2686442
UPC #
-
Country of Origin
Dominican Republic
Dimensions
Door Thickness
1-5/8 in to 1-7/8 in
Outside Width
3 1/4 in
Outside Height
8 in
Latch Front Size
1-1/8 in x 2-1/4 in
Inside Height
8 1/4 in
Outside Depth
2 9/16 in
Inside Width
3 1/4 in
Inside Depth
1 11/16 in
Overall Height
8 in
Overall Width
3 1/4 in
Overall Depth
2 9/16 in
Latch Front Length
2 1/4 in
Door Thickness - Maximum
1 7/8 in
Door Thickness - Minimum
1 5/8 in
Latch Front Width
1 1/8 in
Description
Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Satin Chrome, Series DL2700WP, Handle Type Lever, Door Thickness 1-5/8 in to 1-7/8 in, Key Override Options Standard Core/Interchangeable Core, Hand Nonhanded, Outside Height 8 in, Outside Width 3 1/4 in, Outside Depth 2 9/16 in, Keypad Material Metal, Power Source (5) AA Batteries, Battery Life 5 yr, Operating Temp. Range -31 Degrees to 151 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.