Zoro Homepage

Electronic Lock, Satin Chrome, 12 Button

  • Mfr # ETPDLS1G/26DY71

  • Zoro # G2986977


product price: $1,626.99
/ea
Free Shipping & Returns

Key Features

Series
ETPDL
Handle Type
Lever
Max. User Codes
2000
Door Thickness
1-3/4 in
Function
Entry with Key Override
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETPDLS1G/26DY71
Zoro #
G2986977
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/4 in
Outside Width
3 in
Outside Height
11 in
Latch Length
1 in
Outside Depth
3 in
Inside Height
11 in
Overall Height
11 in
Overall Width
3 in
Overall Depth
3 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Electronic Keyless Lock
Series
ETPDL
Handle Type
Lever
Max. User Codes
2000
Function
Entry with Key Override
Access Method
Proximity and Keypad
Case Material
Zinc
For Use With
Yale Exit Devices
Mounting Style
Yale Exit Devices
Lock Material
Zinc Alloy
Product Type
Electronic Keyless Lock
Number of Keys
0
Includes
(5) AA Batteries
Finish
Satin Chrome
Operating Temp. Range
-31 Degrees to 150 Degrees F
Event Audit Trail
40,000
Hand
Nonhanded
Weather Resistant
No
Battery Life
60,000 Cycles
Electrical/Mechanical
Electrical
Key Override Options
Schlage C Keyway
Timed Entry Allowance
5 to 20 sec
Backset
3 in
Power Source
(5) AA Batteries
Ligature Resistant
No
Type
Electronic, Keyless
Lockset Type
Electrical
User Codes - Maximum
2,000
Hand Orientation
Non-Handed
Lockset Material
Zinc Alloy
Lockset Handle Type
Lever
Lockset Function
Entrance
Locking/Unlocking Access - Outside
Keyway
Temperature - Maximum
150 Degrees F
ANSI/BHMA Finish
Satin Chromium-Plated
Temperature - Minimum
-31 Degrees F
Event Audit Trails
40,000

Description

Electronic Keyless Lock, Function Entry with Key Override, Access Method Proximity and Keypad, Mounting Style Yale Exit Devices, Lock Material Zinc Alloy, Finish Satin Chrome, Series ETPDL, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Schlage C Keyway, Hand Nonhanded, Outside Height 11 in, Outside Width 3 in, Outside Depth 3 in, Power Source (5) AA Batteries, Battery Life 60,000 Cycles, Operating Temp. Range -31 Degrees to 150 Degrees F, Max. User Codes 2000, Standards -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.