Zoro Homepage

Electronic Lock, Satin Chrome, 12 Button

  • Mfr # PDL4500DBL US26D

  • Zoro # G6159596


product price: $1,400.99
/ea
Free Shipping & Returns

Key Features

Series
PDL4500
Handle Type
Lever
Max. User Codes
2000
Door Thickness
1-3/8 in to 1-7/8 in
Function
Entry with Key Override and Privacy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDL4500DBL US26D
Zoro #
G6159596
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/8 in to 1-7/8 in
Outside Width
3 1/4 in
Outside Height
8 in
Outside Depth
11 1/16 in
Latch Length
1 in
Latch Front Size
1-1/4 in x 2-1/8 in
Inside Height
11 1/16 in
Overall Width
3 1/4 in
Overall Height
8 in
Overall Depth
11 1/16 in
Latch Front Length
2 1/8 in
Latch Front Width
1 1/4 in
Door Thickness - Maximum
1 7/8 in
Door Thickness - Minimum
1 5/8 in

Details

Item
Electronic Keyless Lock
Series
PDL4500
Handle Type
Lever
Max. User Codes
2000
Function
Entry with Key Override and Privacy
Access Method
Keypad
Case Material
Zinc
Mounting Style
Mortise
Lock Material
Zinc Alloy
Product Type
Electronic Keyless Lock
Number of Keys
0
Includes
Software CD
Finish
Satin Chrome
Keypad
12 Button
Standards
UL Listed
Operating Temp. Range
-31 Degrees to 151 Degrees F
Event Audit Trail
40,000
Hand
Left
Electrical/Mechanical
Electrical
Key Override Options
Schlage C Keyway
Timed Entry Allowance
3 to 15 sec
Backset
2 3/4 in
Max. Proximity Range
1 in
Power Source
(5) AA Batteries
Weather Resistant
Yes
Battery Life
60,000 Cycles
Grade
1
Fire Rating
3 hr
Keypad Material
Metal
Voltage
6-9
Material
Zinc Alloy
Ligature Resistant
No
Type
PIN/ID Card Control
Proximity Distance - Maximum
1 in
Hand Orientation
Non-Handed
Temperature - Minimum
-31 Degrees F
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Inside
Push Button
Strike Type
ASA
Lockset Function
Classroom
Temperature - Maximum
151 Degrees F
Operation Type
Push Button
Lockset Material
Zinc Alloy
Lockset Handle Type
Lever
Lockset Type
Electrical
Event Audit Trails
40,000
User Codes - Maximum
2,000
Lever Style
Clutch

Description

Electronic Keyless Lock, Function Entry with Key Override and Privacy, Access Method Keypad, Mounting Style Mortise, Lock Material Zinc Alloy, Finish Satin Chrome, Series PDL4500, Handle Type Lever, Door Thickness 1-3/8 in to 1-7/8 in, Key Override Options Schlage C Keyway, Hand Left, Outside Height 8 in, Outside Width 3 1/4 in, Outside Depth 11 1/16 in, Keypad Material Metal, Power Source (5) AA Batteries, Battery Life 60,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.