Lock Body Assembly
Mfr # 9HW607-DBLSIDED
Zoro # G2042181
product price: $406.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Alarm Lock
For Use With
Alarm Lock Double-Sided Cylindrical Locksets
Includes
Chassis
For Use With Mfr. Model Number
DL5200, DL5300, PDL5300
Features
Double Sided, Standard Keyed Cylinder Prep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9HW607-DBLSIDED
Zoro #
G2042181
UPC #
-
Country of Origin
United States
Details
Fits Brand
Alarm Lock
For Use With
Alarm Lock Double-Sided Cylindrical Locksets
Includes
Chassis
Item
Door Lockset
For Use With Mfr. Model Number
DL5200, DL5300, PDL5300
Features
Double Sided, Standard Keyed Cylinder Prep
Mortise/Cylindrical
Cylindrical
Application
Commercial
Key Type
Keyed Alike
Description
Lock Body Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.