Zoro Homepage

Signal Generator, Plastic

  • Mfr # AL-NSG

  • Zoro # G7231029


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Weather Resistant
No
For Use With
Network Products
Material
Plastic
Height
3 1/2 in
Power Source
9V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL-NSG
Zoro #
G7231029
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Depth
1-1/2 in
Width
6 in
Overall Width
6 in
Overall Height
3 1/2 in
Overall Depth
1 1/2 in

Details

Item
Signal Generator
Weather Resistant
No
For Use With
Network Products
Material
Plastic
Power Source
9V
Operating Temp. Range
32 Degrees to 120 Degrees F
Finish
ABS Plastic
Features
Generates Network Signal
Battery Life
5 yr
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
120 Degrees F
Product Type
Signal Generator
Compatible Product Type
Alarm Locks

Description

Signal Generator, Height 3 1/2 in, Width 6 in, Depth 1-1/2 in, For Use With Network Products, Finish ABS Plastic, Material Plastic, Power Source 9V, Battery Life 5 yr, Operating Temp. Range 32 Degrees to 120 Degrees F, Weather Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.