Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB Gateway, Plastic

  • Mfr # AL-IME-USB

  • Zoro # G7231211


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Features
USB Gateway
Height
3 1/2 in
Operating Temp. Range
32 Degrees to 120 Degrees F
Depth
1/2 in
Finish
ABS Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL-IME-USB
Zoro #
G7231211
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Depth
1/2 in
Width
7/8 in
Overall Depth
1/2 in
Overall Height
3 1/2 in
Overall Width
7/8 in

Details

Item
Portable USB Gateway
Features
USB Gateway
Operating Temp. Range
32 Degrees to 120 Degrees F
Finish
ABS Plastic
Material
Plastic
Weather Resistant
No
For Use With
Network Products
Product Type
Portable USB Gateway
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
32 Degrees F
Compatible Product Type
Wireless Networking Locks

Description

Portable USB Gateway, Height 3 1/2 in, Width 7/8 in, Depth 1/2 in, For Use With Network Products, Finish ABS Plastic, Material Plastic, Operating Temp. Range 32 Degrees to 120 Degrees F, Weather Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.