Remote Control Keyfob and Receiver
Mfr # RR-TRILOGYKIT
Zoro # G6435396
product price: $287.99
/ea
Free Shipping & Returns
Key Features
Length
2 3/4 in
Width
1 1/2 in
Height
1 in
Operating Range
-10 Degrees to +50 Degrees C
For Use With
Cylindrical Trilogy Locks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RR-TRILOGYKIT
Zoro #
G6435396
UPC #
-
Country of Origin
United States
Dimensions
Length
2 3/4 in
Width
1 1/2 in
Height
1 in
Battery Size
3V Lithium Battery CR2450
Mounting Height
1 in
Mounting Height - Maximum
1 in
Details
Item
Remote Control Keyfob and Receiver
Operating Range
-10 Degrees to +50 Degrees C
For Use With
Cylindrical Trilogy Locks
Industrial Applications
Residential/Commercial Door Alert
Battery Capacity
620 mAh
Mounting
Rear Inside Housing of Lock
Battery Life
5 yr
Input Power
(5) AAA Batteries
Battery
Included
Type
Wireless
Operating Temp. Range
-10 Degrees to +50 Degrees C
Product Type
Remote Control Keyfob and Receiver
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
122 Degrees F
Description
Remote Control Keyfob and Receiver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.