Transceiver
Mfr # RR-RECEIVER
Zoro # G6855651
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Length
5 in
Width
1 in
Height
1/2 in
Operating Range
-10 Degrees to +50 Degrees C
For Use With
Cylindrical Trilogy Locks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RR-RECEIVER
Zoro #
G6855651
UPC #
-
Country of Origin
United States
Dimensions
Length
5 in
Width
1 in
Height
1/2 in
Mounting Height
1/2 in
Mounting Height - Maximum
1/2 in
Details
Item
Transceiver
Operating Range
-10 Degrees to +50 Degrees C
For Use With
Cylindrical Trilogy Locks
Industrial Applications
Residential/Commercial Door Alert
Mounting
Wall/Ceiling
Battery
Not Included
Input Power
(5) AAA Batteries
Type
Wireless
Product Type
Transceiver
Operating Temp. Range
-10 Degrees to +50 Degrees C
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
14 Degrees F
Description
Transceiver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.