
Trilon 2000, Disposable Gloves, Stretch Vinyl, Powder-Free, L, 100 PK, Ivory
Mfr # 25-970
Zoro # G913085412
product price: $23.95
/pk 100, $0.24/eaKey Features
Color
Ivory
Material
Stretch Vinyl
Powdered/Powder-Free
Powder-Free
Series
Trilon 2000
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25-970
Zoro #
G913085412
UPC #
-
Country of Origin
China
Dimensions
Size
L
Details
Item
Disposable Gloves
Color
Ivory
Material
Stretch Vinyl
Powdered/Powder-Free
Powder-Free
Series
Trilon 2000
Sterile/Non-Sterile
Non-Sterile
Description
Ambidextrous Polymer coating for easy glove donning and comfort Smooth finish Single use only Beaded cuff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.