Zoro Homepage

Disposable Gloves, Vinyl, Powder-Free, S, 100 PK

  • Mfr # 25-92

  • Zoro # G313085432


product price: $8.35
/pk 100, $0.08/ea

Key Features

Material
Vinyl
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth
Cuff Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-92
Zoro #
G313085432
UPC #
-
Country of Origin
China

Dimensions

Size
S

Details

Item
Disposable Gloves
Material
Vinyl
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth
Cuff Style
Standard

Description

A high tensile strength makes these medical exam gloves sturdy Their smooth finish and supple and soft construction allow for a full range of movement These Trilon vinyl exam gloves are ambidextrous The tear-resistant, puncture-resistant and abrasion-resistant gloves are durable and long-lasting Like all medical gloves, these are powder free Small

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.