
Disposable Gloves, Vinyl, Powder-Free, S, 1000 PK
Mfr # 25-92
Zoro # G913085429
product price: $79.39
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth
Cuff Style
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25-92
Zoro #
G913085429
UPC #
-
Country of Origin
China
Dimensions
Size
S
Details
Item
Disposable Gloves
Material
Vinyl
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth
Cuff Style
Standard
Description
A high tensile strength makes these medical exam gloves sturdy Their smooth finish and supple and soft construction allow for a full range of movement These Trilon vinyl exam gloves are ambidextrous The tear-resistant, puncture-resistant and abrasion-resistant gloves are durable and long-lasting Like all medical gloves, these are powder free Small
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.