Zoro Homepage
This item is Discontinued.
Trilon Disposable Gloves, Vinyl, Powder-Free, XL, 100 PK 25-98

Disposable Gloves, Vinyl, Powder-Free, XL, 100 PK (Discontinued)

  • Mfr # 25-98
  • Zoro # G413085363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-98
Zoro #
G413085363
UPC #
-
Country of Origin
China

Dimensions

Size
XL

Details

Item
Disposable Gloves
Material
Vinyl
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth
Cuff Style
Standard

Description

A high tensile strength makes these medical exam gloves sturdy Supple and soft construction allow for a full range of movement These Trilon gloves are ambidextrous The tear-resistant, puncture-resistant and abrasion-resistant gloves are durable and long-lasting The vinyl, powder-free exam gloves contain no latex to help ensure comfort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.