Coolant Mixer
Mfr # E923-270G
Zoro # G1155352
product price: $16,697.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Features
Delivers Exceptional Lubricity and EP Performance, Has The Necessary Performance To Replace Neat Oils In Certain Applications, Low Foam Even In Soft Water Areas
Overall Length
1.9680"
Max. Speed
1970 RPM
Application
Boring, Broaching, Drilling, Cutting, Gear Cutting, General Purpose, Honing, Milling, Reaming, Threading, Tapping, Turning
Fragrance
Mild Amine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E923-270G
Zoro #
G1155352
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.9680"
Container Size
270 gal
Details
Item
Soluble Oil
Features
Delivers Exceptional Lubricity and EP Performance, Has The Necessary Performance To Replace Neat Oils In Certain Applications, Low Foam Even In Soft Water Areas
Max. Speed
1970 RPM
Application
Boring, Broaching, Drilling, Cutting, Gear Cutting, General Purpose, Honing, Milling, Reaming, Threading, Tapping, Turning
Fragrance
Mild Amine
Color
Amber
Fluid Characteristics
Boron Free, Chlorine Free, Low Foam, Nitrite Free, Phenol Free, Triazine Free
Solution pH - Maximum
10.5
Flash Point
212 Degrees F
Fluid Class
Soluble Oil
Recommended Concentration - Minimum
5 %
Form
Liquid
Solution pH - Minimum
10.2
Series
E923
Material Compatibility
Aluminum, Nickel Alloys, Stainless Steel, Steel, Titanium
Recommended Concentration - Maximum
15 %
VOC Content - Descriptive
115 g/L
Base Formulation
Vegetable Oil
Container Type
Tote
Industry
Automotive, Energy
Coolant Refractometer Factor
0.9
Standards
ASTM D93-08, ASTM E1868-10
Description
Soluble Oil, Container Size 270 gal, Tote, Amber, Vegetable Oil, Application Boring, Broaching, Drilling, Cutting, Gear Cutting, General Purpose, Honing, Milling, Reaming, Threading, Tapping, Turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.