Coolant Mixer
Mfr # E923-5G
Zoro # G1155407
product price: $380.99
/ea
Free Shipping & Returns
Key Features
Max. Speed
1970 RPM
Features
Delivers Exceptional Lubricity and EP Performance, Has The Necessary Performance To Replace Neat Oils In Certain Applications, Low Foam Even In Soft Water Areas
Overall Length
1.5750"
Application
Boring, Broaching, Drilling, Cutting, Gear Cutting, General Purpose, Honing, Milling, Reaming, Threading, Tapping, Turning
Fluid Class
Soluble Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E923-5G
Zoro #
G1155407
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5750"
Container Size
5 gal
Details
Item
Soluble Oil
Max. Speed
1970 RPM
Features
Delivers Exceptional Lubricity and EP Performance, Has The Necessary Performance To Replace Neat Oils In Certain Applications, Low Foam Even In Soft Water Areas
Application
Boring, Broaching, Drilling, Cutting, Gear Cutting, General Purpose, Honing, Milling, Reaming, Threading, Tapping, Turning
Fluid Class
Soluble Oil
Container Type
Pail
Flash Point
212 Degrees F
Standards
ASTM D93-08, ASTM E1868-10
Solution pH - Minimum
10.2
Form
Liquid
Solution pH - Maximum
10.5
Recommended Concentration - Minimum
5 %
Series
E923
VOC Content - Descriptive
115 g/L
Recommended Concentration - Maximum
15 %
Fragrance
Mild Amine
Material Compatibility
Aluminum, Nickel Alloys, Stainless Steel, Steel, Titanium
Coolant Refractometer Factor
0.9
Fluid Characteristics
Boron Free, Chlorine Free, Low Foam, Nitrite Free, Phenol Free, Triazine Free
Industry
Automotive, Energy
Base Formulation
Vegetable Oil
Color
Amber
Description
Soluble Oil, Container Size 5 gal, Pail, Amber, Vegetable Oil, Application Boring, Broaching, Drilling, Cutting, Gear Cutting, General Purpose, Honing, Milling, Reaming, Threading, Tapping, Turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.