Coolant Mixer
Mfr # E925AE-270G
Zoro # G1155398
product price: $14,038.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Overall Length
2.4800"
Max. Speed
1970 RPM
Features
Protects Sensitive Aluminum and Nonferrous Alloys, Provides Superior Results In A Wide Range Of Operations, Superior Corrosion Resistance
Application
Sawing, Grinding, Drilling, Reaming
Color
Light Yellow to Amber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E925AE-270G
Zoro #
G1155398
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.4800"
Container Size
270 gal
Details
Item
Soluble Oil
Max. Speed
1970 RPM
Features
Protects Sensitive Aluminum and Nonferrous Alloys, Provides Superior Results In A Wide Range Of Operations, Superior Corrosion Resistance
Application
Sawing, Grinding, Drilling, Reaming
Color
Light Yellow to Amber
Container Type
Tote
VOC Content - Descriptive
156 g/L
Material Compatibility
Brass, Bronze, Cast Iron, Composites, Copper, Steel, Nickel Alloys, Non-Ferrous Metals, Plastics, Stainless Steel, Titanium
Recommended Concentration - Minimum
5 %
Fluid Class
Soluble Oil
Solution pH - Maximum
9.6
Fluid Characteristics
Boron Free, Chlorine Free, Corrosion Inhibition, Amines Free
Form
Liquid
Flash Point
223 Degrees F
Series
E925AE
Industry
Aerospace, Firearms
Standards
ASTM D93-08, ASTM E1868-10
Fragrance
Mild Amine
Solution pH - Minimum
9
Coolant Refractometer Factor
1
Recommended Concentration - Maximum
10 %
Description
Soluble Oil, Container Size 270 gal, Tote, Light Yellow to Amber, Application Sawing, Grinding, Drilling, Reaming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.