Zoro Homepage

Coolant Mixer

  • Mfr # E925AE-54G

  • Zoro # G1155492


product price: $2,836.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Overall Length
2.4800"
Features
Protects Sensitive Aluminum and Nonferrous Alloys, Provides Superior Results In A Wide Range Of Operations, Superior Corrosion Resistance
Max. Speed
1970 RPM
Application
Sawing, Grinding, Drilling, Reaming
VOC Content - Descriptive
156 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E925AE-54G
Zoro #
G1155492
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.4800"
Container Size
54 gal

Details

Item
Soluble Oil
Features
Protects Sensitive Aluminum and Nonferrous Alloys, Provides Superior Results In A Wide Range Of Operations, Superior Corrosion Resistance
Max. Speed
1970 RPM
Application
Sawing, Grinding, Drilling, Reaming
VOC Content - Descriptive
156 g/L
Fluid Class
Soluble Oil
Coolant Refractometer Factor
1
Standards
ASTM D93-08, ASTM E1868-10
Solution pH - Minimum
9
Recommended Concentration - Minimum
5 %
Flash Point
223 Degrees F
Fragrance
Mild Amine
Solution pH - Maximum
9.6
Recommended Concentration - Maximum
10 %
Industry
Aerospace, Firearms
Material Compatibility
Brass, Bronze, Cast Iron, Composites, Copper, Steel, Nickel Alloys, Non-Ferrous Metals, Plastics, Stainless Steel, Titanium
Color
Light Yellow to Amber
Fluid Characteristics
Boron Free, Chlorine Free, Corrosion Inhibition, Amines Free
Container Type
Drum
Form
Liquid
Series
E925AE

Description

Soluble Oil, Container Size 54 gal, Drum, Light Yellow to Amber, Application Sawing, Grinding, Drilling, Reaming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.