Zoro Homepage

Coolant Mixer

  • Mfr # E925AE-5G

  • Zoro # G1155282


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Max. Speed
1970 RPM
Overall Length
1.5750"
Features
Protects Sensitive Aluminum and Nonferrous Alloys, Provides Superior Results In A Wide Range Of Operations, Superior Corrosion Resistance
Application
Sawing, Grinding, Drilling, Reaming
Solution pH - Maximum
9.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E925AE-5G
Zoro #
G1155282
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5750"
Container Size
5 gal

Details

Item
Soluble Oil
Max. Speed
1970 RPM
Features
Protects Sensitive Aluminum and Nonferrous Alloys, Provides Superior Results In A Wide Range Of Operations, Superior Corrosion Resistance
Application
Sawing, Grinding, Drilling, Reaming
Solution pH - Maximum
9.6
Form
Liquid
Series
E925AE
Recommended Concentration - Maximum
10 %
Industry
Aerospace, Firearms
Fluid Characteristics
Boron Free, Chlorine Free, Corrosion Inhibition, Amines Free
Solution pH - Minimum
9
Fragrance
Mild Amine
Fluid Class
Soluble Oil
Container Type
Pail
VOC Content - Descriptive
156 g/L
Standards
ASTM D93-08, ASTM E1868-10
Coolant Refractometer Factor
1
Color
Light Yellow to Amber
Flash Point
223 Degrees F
Material Compatibility
Brass, Bronze, Cast Iron, Composites, Copper, Steel, Nickel Alloys, Non-Ferrous Metals, Plastics, Stainless Steel, Titanium
Recommended Concentration - Minimum
5 %

Description

Soluble Oil, Container Size 5 gal, Pail, Light Yellow to Amber, Application Sawing, Grinding, Drilling, Reaming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.