Zoro Homepage

Coolant Mixer

  • Mfr # MS692XT-270G

  • Zoro # G1155258


product price: $12,085.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Length
50.00mm
Max. Speed
1970 RPM
Features
Halogen Free, Improved Lubricity For Longer Tool Life, Provides Superior Corrosion Inhibition On All Ferrous and Nonferrous Metals, Requires No Special Disposal Or Recycling Techniques
Application
Sawing, Grinding, Drilling, Reaming, Threading, Milling, Tapping, Turning
Standards
ASTM D93-08, ASTM E1868-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS692XT-270G
Zoro #
G1155258
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50.00mm
Container Size
270 gal

Details

Item
Microemulsion Coolant
Max. Speed
1970 RPM
Features
Halogen Free, Improved Lubricity For Longer Tool Life, Provides Superior Corrosion Inhibition On All Ferrous and Nonferrous Metals, Requires No Special Disposal Or Recycling Techniques
Application
Sawing, Grinding, Drilling, Reaming, Threading, Milling, Tapping, Turning
Standards
ASTM D93-08, ASTM E1868-10
Solution pH - Minimum
9.6
Recommended Concentration - Minimum
5 %
Material Compatibility
Aluminum, Brass, Bronze, Cast Iron, Composites, Copper, Steel, Nickel Alloys, High Silica Aluminum Alloys, Non-Ferrous Metals, Plastics, Stainless Steel, Titanium
VOC Content - Descriptive
41 g/L
Fluid Characteristics
Chlorine Free, Low Foam, Phenol Free, Sulfur Free
Base Formulation
Microemulsion
Recommended Concentration - Maximum
10 %
Coolant Refractometer Factor
1
Solution pH - Maximum
10
Fragrance
Mild Amine
Container Type
Tote
Flash Point
225 Degrees F
Color
White
Industry
Aerospace, Automotive, Energy, Firearms, Job Shops
Form
Liquid
Series
MicroSol 692XT
Fluid Class
Semisynthetic

Description

Microemulsion Coolant, Container Size 270 gal, Tote, White, Microemulsion, Application Sawing, Grinding, Drilling, Reaming, Threading, Milling, Tapping, Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.