Trim

Cutting Oil, 1 gal. Size, Jug Style, PK4

Trim Cutting Oil, 1 gal. Size, Jug Style, PK4 TC251/1
Hover or click to zoom Tap to zoom
  • For Use With: Machine Tools
  • pH Value: 8.7 to 9.7
  • Cutting Fluid Sub-Category: Cutting Oils
  • Physical Form: Liquid
  • Base Oil: Water Based
  • Container Size: 1 gal
  • Container Style: Jug
  • Specific Gravity: 0.99
See full product details
$255.70
pkg. of 4 ($63.93/ea)

Subtotal: $255.70

Trim #TC251/1 Specifications

  • For Use With: Machine Tools
  • pH Value: 8.7 to 9.7
  • Cutting Fluid Sub-Category: Cutting Oils
  • Physical Form: Liquid
  • Base Oil: Water Based
  • Container Size: 1 gal
  • Container Style: Jug
  • Specific Gravity: 0.99
  • Flash Point: 140 Degrees C
  • Features: Increases Lubricity In Water-Soluble and Semisynthetic Coolant Systems, New Chlorine Free EP Additives Stay In Systems Longer, Non-Chlorinated
  • Fragrance: Slight Surfactant
  • Application: Lubricity Additive
  • Item: Cutting Oil
  • Fluid Properties: Bio Resistant
  • Color: Light Yellow to Amber
  • Product Type: Cutting Oil
  • Country of Origin (subject to change): United States

Description

Cutting Oil, Container Size 1 gal, Light Yellow to Amber, Application Lubricity Additive, Package Quantity 4

Reviews of Trim #TC251/1

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.