Cutting Oil, OE310 NS, Straight Oil, 5 gal, Pail, Straw Yellow
- Mfr # OE310NS-5G
- Zoro # G7443333
product price:Â
$
352.99
/ea
Free Shipping & Returns
Key Features
Material Compatibility
Aluminum, Brass, Bronze, Nickel Alloys, Stainless Steel, Steel, Titanium
Series
OE310 NS
Form
Liquid
Fluid Characteristics
Chlorine Free, Extreme Pressure (EP) Additives, Zinc Free
Fluid Class
Straight Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OE310NS-5G
- Zoro #
- G7443333
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- Item
- Cutting Oil
- Material Compatibility
- Aluminum, Brass, Bronze, Nickel Alloys, Stainless Steel, Steel, Titanium
- Series
- OE310 NS
- Form
- Liquid
- Fluid Characteristics
- Chlorine Free, Extreme Pressure (EP) Additives, Zinc Free
- Fluid Class
- Straight Oil
- Container Type
- Pail
- Features
- Color
- Straw Yellow
- Flash Point
- 284 Degrees F
- Application
- Drilling, Milling, Reaming, Tapping, Turning
- For Use With
- Aluminum, Hardened Steel, Nickel Alloys, Stainless Steels, Steel Alloys, Titanium, Tool Steels, Yellow Metals
- Specific Gravity
- 0.99
- pH Value
- 8.7 to 9.7
- Fragrance
- Mild
- VOC Content - Descriptive
- 4 g/L
- Base Formulation
- Vegetable Ester
- Viscosity @ 40C
- 10.6 cSt
- Wire Color
- Straw Yellow
Description
Cutting Oil, Container Size 5 gal, Pail, Straw Yellow, Vegetable Ester, Application Drilling, Milling, Reaming, Tapping, Turning
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.