Zoro Homepage

Indexable Profiling End Mill, 50.00mm, PRC

  • Mfr # TC211-54G

  • Zoro # G204067523


product price: $7,135.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Series
TC 211
Features
Insert Rotation Notch, Large Body Relief, Secure Insert Clamping with Screws and Wide Chip Pockets, End Mill and Face Mill Styles, Inch and Metric
Form
Liquid
Fluid Characteristics
Emulsion
Solution pH - Minimum
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC211-54G
Zoro #
G204067523
UPC #
-
Country of Origin
United States

Dimensions

Container Size
54 gal

Details

Item
pH Adjuster
Series
TC 211
Features
Insert Rotation Notch, Large Body Relief, Secure Insert Clamping with Screws and Wide Chip Pockets, End Mill and Face Mill Styles, Inch and Metric
Form
Liquid
Fluid Characteristics
Emulsion
Solution pH - Minimum
13
Standards
ASTM D93-08, ASTM E1868-10
Fragrance
Mild Amine
Flash Point
210 Degrees F
Solution pH - Maximum
13.5
Container Type
Drum
Application
pH Adjuster, Stabilizer
Color
Colorless

Description

pH Adjuster, Container Size 54 gal, Container Type Drum, Color Colorless, Application pH Adjuster, Stabilizer, Features Insert Rotation Notch, Large Body Relief, Secure Insert Clamping with Screws and Wide Chip Pockets, End Mill and Face Mill Styles, Inch and Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.