Black Polyvinyl Chloride Drip Rail 125 ft L, 7/8 in W, 1/2 in H

  • Mfr # DRB-125

  • Zoro # G4164566


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Style
Peel 'n Stick
Overall Width
7/8 in
Leg Length
29/32 in
Color
Black
Material
Polyvinyl Chloride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRB-125
Zoro #
G4164566
UPC #
-
Country of Origin
United States

Dimensions

Length
125 ft
Overall Width
7/8 in
Leg Length
29/32 in
Overall Height
1/2 in
Outside Edge Trim Width
1/2 in
Overall Length
125 ft
Trim Width
1/2 in
Inside Length
1/2 in
For Material Thickness - Maximum
1/2 in

Details

Style
Peel 'n Stick
Item
Drip Rail
Color
Black
Material
Polyvinyl Chloride
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
158 Degrees F
Minimum Operating Temperature
-20 Degrees F
Profile Shape
Single Gutter
Maximum Operating Temperature
158 Degrees F
Includes Core
Core Not Included
Includes Bulb
Bulb Not Included
For Location
Internal Installation
Outer Material
PVC
Hardness
85A
Standards
IATF 16949, ISO 9001, RoHS Compliant, UL Listed
Operating Temperature - Minimum
-20 Degrees F
Adhesive Type
Acrylic
Application
RVs
Product Type
Drip Rail
Operating Temperature - Maximum
158 Degrees F

Description

Drip Rail, Application RVs, Bulb Location Not Applicable, Color Black, For Location Internal Installation, Hardness 85A, Material Polyvinyl Chloride, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 1/2 in, Overall Height 1/2 in, Overall Length 125 ft, Overall Width 7/8 in, Profile Shape Single Gutter, Standards IATF 16949, ISO 9001, RoHS Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.