Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Polyvinyl Chloride Drip Rail 25 ft L, 7/8 in W, 1/2 in H

  • Mfr # DRB-25

  • Zoro # G4164575


product price: $64.39
/ea

Key Features

Material
Polyvinyl Chloride
Color
Black
Leg Length
29/32 in
Style
Peel 'n Stick
Overall Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRB-25
Zoro #
G4164575
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Leg Length
29/32 in
Overall Width
7/8 in
Overall Height
1/2 in
Outside Edge Trim Width
1/2 in
Overall Length
25 ft
Trim Width
1/2 in
For Material Thickness - Maximum
1/2 in
Inside Length
1/2 in

Details

Material
Polyvinyl Chloride
Item
Drip Rail
Color
Black
Style
Peel 'n Stick
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
158 Degrees F
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
-20 Degrees F
Profile Shape
Single Gutter
Product Type
Drip Rail
Includes Core
Core Not Included
Operating Temperature - Minimum
-20 Degrees F
Outer Material
PVC
Hardness
85A
Application
RVs
Operating Temperature - Maximum
158 Degrees F
For Location
Internal Installation
Adhesive Type
Acrylic
Standards
IATF 16949, ISO 9001, RoHS Compliant, UL Listed
Includes Bulb
Bulb Not Included

Description

Drip Rail, Application RVs, Bulb Location Not Applicable, Color Black, For Location Internal Installation, Hardness 85A, Material Polyvinyl Chloride, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 1/2 in, Overall Height 1/2 in, Overall Length 25 ft, Overall Width 7/8 in, Profile Shape Single Gutter, Standards IATF 16949, ISO 9001, RoHS Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.