Cord Stock Rubber Seal, 25 ft. x .5" x .5"

  • Mfr # X305-25

  • Zoro # G3953564


product price: $31.16
/ea

Key Features

Style
Solid Round
Length
25 ft
Material
EPDM
Backing Type
Plain
Application
Weatherproofing Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X305-25
Zoro #
G3953564
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Overall Width
1/2 in
Overall Length
25 ft

Details

Style
Solid Round
Material
EPDM
Backing Type
Plain
Application
Weatherproofing Seal
Color
Black
Item
Seal
Standards
File # MH49032 - UL50, FMVSS 302
Seal Shape
Round
Stays Flexible to
-20 Degrees to 150 Degrees F
Includes
Plain
Product Type
Seal
For Use With
Windows/Doors
Temperature - Minimum
-20 Degrees F
Temperature - Maximum
150 Degrees F
Ribbing
Non-Ribbed
Mounting Style
Nail-On, Staple-On
UL Fire Rating
UL94HB
Resistance Properties
Temperature Resistant, Ozone Resistant, Peel and Shear Resistant, UV Resistant, Water Resistant

Description

Seal, Overall Length 25 ft, Overall Width 1/2 in, Overall Height Not Applicable, Color Black, Seal Shape Round, For Use With Windows/Doors, Includes Plain, UL Fire Rating UL94HB, Material EPDM, Standards File # MH49032 - UL50, FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Rib Depth Not Applicable, Product Type Foam Rubber Seal, Core Diameter Not Applicable, Application Weatherproofing Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.