Crown Rectangle Rubber Seal w/Adhesive Back, 25 ft. x .25"H x .5"W
Mfr # X114HT-25
Zoro # G4031106
product price: $27.99
/eaKey Features
Style
Ribbed
Overall Width
1/2 in
Material
EPDM
Backing Type
Pressure Sensitive Adhesive
Application
Weatherproofing Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X114HT-25
Zoro #
G4031106
UPC #
-
Country of Origin
United States
Dimensions
Length
25 ft
Overall Height
1/4 in
Overall Width
1/2 in
Overall Length
25 ft
Details
Style
Ribbed
Material
EPDM
Backing Type
Pressure Sensitive Adhesive
Application
Weatherproofing Seal
Color
Black
Item
Seal
Standards
File # MH49032 - UL50, FMVSS 302
Stays Flexible to
-20 Degrees to 150 Degrees F
Seal Shape
Flat
For Use With
Windows/Doors
Includes
Pressure Sensitive Adhesive Backing
Product Type
Seal
UL Fire Rating
UL94HB
Mounting Style
Self-Adhesive
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Ribbing
Ribbed
Seal Type
Tape
Temperature - Minimum
-20 Degrees F
Temperature - Maximum
150 Degrees F
Description
Seal, Overall Length 25 ft, Overall Width 1/2 in, Overall Height 1/4 in, Color Black, Seal Shape Flat, For Use With Windows/Doors, Includes Pressure Sensitive Adhesive Backing, UL Fire Rating UL94HB, Material EPDM, Standards File # MH49032 - UL50, FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Product Type Adhesive Foam Rubber Seal, Core Diameter Not Applicable, Application Weatherproofing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.