Edge Grip Seal, EPDM, 250 ft Length, 0.2 in Overall Width, Style: Trim with a Side Bulb (Discontinued)
- Mfr # 5M062B3X3/32C-250
- Zoro # G5087117
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5M062B3X3/32C-250
Zoro #
G5087117
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
0.575 in
Overall Width
0.2 in
Length
250 ft
Leg Length
.375 in
Bulb Dia.
0.2 in
Details
Item
Edge Grip Seal
Material
EPDM
Style
Trim with a Side Bulb
Color
Black
Standards
FMVSS 302
Min. Temp. (F)
-20
Fits Edge
0.09375 in
Max. Temp. (F)
150
Application
Weatherproofing Seal
Description
Edge Grip Seal, Application Weatherproofing Seal, Color Black, Material EPDM, Overall Height 0.575 in, Overall Width 0.2 in, Standards FMVSS 302
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.