Edge Trim, Alum Clip, 0.23 In W, 100 Ft

  • Mfr # 75B3X1/16-100

  • Zoro # G3997174


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Style
Single Gripping Finger
Material
Vinyl with Metal Core
Length
100 ft
Fits Edge
1/16 in
Leg Length
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75B3X1/16-100
Zoro #
G3997174
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Leg Length
7/16 in
Overall Width
1/4 in
Overall Height
7/16 in
For Material Thickness
1/16 in
Overall Length
100 ft
Outside Edge Trim Width
7/16 in
Inside Length
3/8 in
Trim Width
7/32 in
Inside Radius
1 in
For Material Thickness - Maximum
1/16 in

Details

Style
Single Gripping Finger
Material
Vinyl with Metal Core
Fits Edge
1/16 in
Item
Edge Trim
Color
Black
Standards
UL50E File MH49032
Application
Automobiles, Boats, Computer Cabinets, Golf Carts, Helmets, Industrial Machinery, Playgrounds, Lawn Mowers, Trucks
Max. Temp. (F)
158 Degrees F
Min. Temp. (F)
-20 Degrees F
Profile Shape
Single Gripping Finger
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
-20 Degrees F
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Operating Temperature - Minimum
-20 Degrees F
Product Type
Edge Trim
Includes Bulb
Bulb Not Included
Core Material
Aluminum
Hardness
85A
For Materials
Fiberglass, Sheet Metal
Includes Core
Core Included
Fire Classification
FAA/FAR 23.853(a), FMVSS 302, UL94HB
Outer Material
PVC
Operating Temperature - Maximum
150 Degrees F
Series
75
Texture
Pebble

Description

Edge Trim, Application Automobiles, Boats, Computer Cabinets, Golf Carts, Helmets, Industrial Machinery, Playgrounds, Lawn Mowers, Trucks, Bulb Location Not Applicable, Color Black, For Material Thickness 1/16 in, Hardness 85A, Inside Radius 1 in, Material Vinyl with Metal Core, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 7/16 in, Overall Height 7/16 in, Overall Length 100 ft, Overall Width 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.