Edge Trim, Alum Clip, 0.23 In W, 25 Ft

  • Mfr # 62B3X1/16-25

  • Zoro # G4338257


product price:  $32.29
/ea

Key Features

Style
Single Gripping Finger
Material
Vinyl with Metal Core
Length
25 ft
Fits Edge
1/16 in
Leg Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62B3X1/16-25
Zoro #
G4338257
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Leg Length
3/8 in
Overall Width
1/4 in
Overall Height
3/8 in
For Material Thickness
1/16 in
Outside Edge Trim Width
3/8 in
Overall Length
25 ft
Inside Radius
3/4 in
For Material Thickness - Maximum
1/16 in
Trim Width
7/32 in
Inside Length
5/16 in

Details

Style
Single Gripping Finger
Material
Vinyl with Metal Core
Fits Edge
1/16 in
Color
Black
Item
Edge Trim
Standards
UL50E File MH49032
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
158 Degrees F
Application
Automobiles, Boats, Computer Cabinets, Golf Carts, Helmets, Industrial Machinery, Playgrounds, Lawn Mowers, Trucks
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
-20 Degrees F
Profile Shape
Single Gripping Finger
Includes Bulb
Bulb Not Included
Includes Core
Core Included
Operating Temperature - Minimum
-20 Degrees F
Texture
Pebble
Outer Material
PVC
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Operating Temperature - Maximum
150 Degrees F
Product Type
Edge Trim
For Materials
Fiberglass, Sheet Metal
Core Material
Aluminum
Hardness
85A
Fire Classification
FAA/FAR 23.853(a), FMVSS 302, UL94HB
Series
62

Description

Edge Trim, Application Automobiles, Boats, Computer Cabinets, Golf Carts, Helmets, Industrial Machinery, Playgrounds, Lawn Mowers, Trucks, Bulb Location Not Applicable, Color Black, For Material Thickness 1/16 in, Hardness 85A, Inside Radius 3/4 in, Material Vinyl with Metal Core, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 3/8 in, Overall Height 3/8 in, Overall Length 25 ft, Overall Width 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.