Edge Trim, Alum Clip, 0.23 In W, 25 Ft

  • Mfr # 75B3X1/16-25

  • Zoro # G3914303


product price:  $30.49
/ea

Key Features

Style
Single Gripping Finger
Material
Vinyl with Metal Core
Length
25 ft
Fits Edge
1/16 in
Leg Length
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75B3X1/16-25
Zoro #
G3914303
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Leg Length
7/16 in
Overall Width
1/4 in
Overall Height
7/16 in
Outside Edge Trim Width
7/16 in
Overall Length
25 ft
For Material Thickness
1/16 in
Inside Length
3/8 in
Trim Width
1/4 in
For Material Thickness - Maximum
1/16 in
Inside Radius
1 in

Details

Style
Single Gripping Finger
Material
Vinyl with Metal Core
Fits Edge
1/16 in
Color
Black
Item
Edge Trim
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
158 Degrees F
Standards
UL50E File MH49032
Application
Automobiles, Boats, Computer Cabinets, Golf Carts, Helmets, Industrial Machinery, Playgrounds, Lawn Mowers, Trucks
Profile Shape
Single Gripping Finger
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
-20 Degrees F
Includes Bulb
Bulb Not Included
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
For Materials
Fiberglass, Sheet Metal
Core Material
Aluminum
Operating Temperature - Maximum
150 Degrees F
Outer Material
PVC
Product Type
Edge Trim
Texture
Pebble
Operating Temperature - Minimum
-20 Degrees F
Fire Classification
FAA/FAR 23.853(a), FMVSS 302, UL94HB
Includes Core
Core Included
Series
75
Hardness
85A

Description

Edge Trim, Application Automobiles, Boats, Computer Cabinets, Golf Carts, Helmets, Industrial Machinery, Playgrounds, Lawn Mowers, Trucks, Bulb Location Not Applicable, Color Black, For Material Thickness 1/16 in, Hardness 85A, Inside Radius 1 in, Material Vinyl with Metal Core, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 7/16 in, Overall Height 7/16 in, Overall Length 25 ft, Overall Width 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.