Edge Trim, Alum Clip, 0.23 In W, 250 Ft

  • Mfr # 62B3X1/16-250

  • Zoro # G3913524


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Style
Single Gripping Finger
Material
Vinyl with Metal Core
Length
250 ft
Fits Edge
1/16 in
Leg Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62B3X1/16-250
Zoro #
G3913524
UPC #
-
Country of Origin
United States

Dimensions

Length
250 ft
Leg Length
3/8 in
Overall Width
1/4 in
Overall Height
3/8 in
Overall Length
250 ft
Outside Edge Trim Width
3/8 in
For Material Thickness
1/16 in
Inside Radius
3/4 in
Trim Width
7/32 in
For Material Thickness - Maximum
1/16 in
Inside Length
5/16 in

Details

Style
Single Gripping Finger
Material
Vinyl with Metal Core
Fits Edge
1/16 in
Item
Edge Trim
Color
Black
Min. Temp. (F)
-20 Degrees F
Application
Automobiles, Boats, Computer Cabinets, Golf Carts, Helmets, Industrial Machinery, Playgrounds, Lawn Mowers, Trucks
Max. Temp. (F)
158 Degrees F
Standards
UL50E File MH49032
Profile Shape
Single Gripping Finger
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
-20 Degrees F
Product Type
Edge Trim
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Includes Bulb
Bulb Not Included
Operating Temperature - Maximum
150 Degrees F
Includes Core
Core Included
Texture
Pebble
Fire Classification
FAA/FAR 23.853(a), FMVSS 302, UL94HB
Outer Material
PVC
Core Material
Aluminum
Hardness
85A
Series
62
Operating Temperature - Minimum
-20 Degrees F
For Materials
Fiberglass, Sheet Metal

Description

Edge Trim, Application Automobiles, Boats, Computer Cabinets, Golf Carts, Helmets, Industrial Machinery, Playgrounds, Lawn Mowers, Trucks, Bulb Location Not Applicable, Color Black, For Material Thickness 1/16 in, Hardness 85A, Inside Radius 3/4 in, Material Vinyl with Metal Core, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 3/8 in, Overall Height 3/8 in, Overall Length 250 ft, Overall Width 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.