Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edge Trim, Alum Clip, 0.3 In W, 100 Ft

  • Mfr # 100B3X1/8-100

  • Zoro # G4106051


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Style
Single Gripping Finger
Material
Vinyl with Metal Core
Length
100 ft
Fits Edge
1/8 in
Leg Length
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100B3X1/8-100
Zoro #
G4106051
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Leg Length
9/16 in
Overall Width
5/16 in
Overall Height
9/16 in
For Material Thickness
1/8 in
Outside Edge Trim Width
9/16 in
Overall Length
100 ft
Inside Length
1/2 in
Inside Radius
1 in
Trim Width
5/16 in
For Material Thickness - Maximum
1/8 in

Details

Style
Single Gripping Finger
Material
Vinyl with Metal Core
Fits Edge
1/8 in
Item
Edge Trim
Color
Black
Standards
UL50E File MH49032
Max. Temp. (F)
158 Degrees F
Application
Automobiles, Boats, Computer Cabinets, Golf Carts, Helmets, Industrial Machinery, Playgrounds, Lawn Mowers, Trucks
Min. Temp. (F)
-20 Degrees F
Profile Shape
Single Gripping Finger
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
158 Degrees F
For Materials
Fiberglass, Sheet Metal
Fire Classification
FAA/FAR 23.853(a), FMVSS 302, UL94HB
Core Material
Aluminum
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
150 Degrees F
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Outer Material
PVC
Texture
Pebble
Product Type
Edge Trim
Hardness
85A
Series
100
Includes Bulb
Bulb Not Included
Includes Core
Core Included

Description

Edge Trim, Application Automobiles, Boats, Computer Cabinets, Golf Carts, Helmets, Industrial Machinery, Playgrounds, Lawn Mowers, Trucks, Bulb Location Not Applicable, Color Black, For Material Thickness 1/8 in, Hardness 85A, Inside Radius 1 in, Material Vinyl with Metal Core, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 100 ft, Overall Width 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.