Edge Trim, Alum Clip, 0.3 In W, 25 Ft

  • Mfr # 75B3X1/8-25

  • Zoro # G3893267


product price: $33.99
/ea

Key Features

Style
Single Gripping Finger
Material
Vinyl with Metal Core
Length
25 ft
Fits Edge
1/8 in
Leg Length
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75B3X1/8-25
Zoro #
G3893267
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Leg Length
7/16 in
Overall Width
5/16 in
Overall Height
7/16 in
For Material Thickness
1/8 in
Overall Length
25 ft
Outside Edge Trim Width
7/16 in
Inside Length
11/32 in
Inside Radius
1 in
Trim Width
5/16 in
For Material Thickness - Maximum
1/8 in

Details

Style
Single Gripping Finger
Material
Vinyl with Metal Core
Fits Edge
1/8 in
Color
Black
Item
Edge Trim
Max. Temp. (F)
158 Degrees F
Standards
UL50E File MH49032
Min. Temp. (F)
-20 Degrees F
Application
Automobiles, Boats, Computer Cabinets, Golf Carts, Helmets, Industrial Machinery, Playgrounds, Lawn Mowers, Trucks
Profile Shape
Single Gripping Finger
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
-20 Degrees F
Texture
Pebble
For Materials
Fiberglass, Sheet Metal
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Core Material
Aluminum
Outer Material
PVC
Includes Core
Core Included
Includes Bulb
Bulb Not Included
Product Type
Edge Trim
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Fire Classification
FAA/FAR 23.853(a), FMVSS 302, UL94HB
Series
75
Hardness
85A

Description

Edge Trim, Application Automobiles, Boats, Computer Cabinets, Golf Carts, Helmets, Industrial Machinery, Playgrounds, Lawn Mowers, Trucks, Bulb Location Not Applicable, Color Black, For Material Thickness 1/8 in, Hardness 85A, Inside Radius 1 in, Material Vinyl with Metal Core, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 7/16 in, Overall Height 7/16 in, Overall Length 25 ft, Overall Width 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.