Edge Trim Jumbo, Clip, 0.67 In W, 100 Ft

  • Mfr # 2000SB3X1/2-100

  • Zoro # G4037607


product price:  $335.99
/ea
Free Shipping & Returns

Key Features

Style
Single Gripping Finger
Material
Vinyl with Metal Core
Length
100 ft
Fits Edge
1/2 in
Leg Length
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2000SB3X1/2-100
Zoro #
G4037607
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Leg Length
1 in
Overall Width
11/16 in
Overall Height
1 in
Overall Length
100 ft
Outside Edge Trim Width
1 in
For Material Thickness
1/2 in
For Material Thickness - Maximum
1/2 in
Inside Radius
2 in
Inside Length
7/8 in
Trim Width
21/32 in

Details

Style
Single Gripping Finger
Material
Vinyl with Metal Core
Fits Edge
1/2 in
Color
Black
Item
Edge Trim
Standards
UL50E File MH49032
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
158 Degrees F
Application
Automobiles, Boats, Computer Cabinets, Golf Carts, Helmets, Industrial Machinery, Playgrounds, Lawn Mowers, Trucks
Profile Shape
Single Gripping Finger
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
158 Degrees F
Core Material
Aluminum
Series
2000
Operating Temperature - Minimum
-20 Degrees F
Product Type
Edge Trim
Includes Core
Core Included
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Outer Material
PVC
Texture
Pebble
Hardness
85A
For Materials
Fiberglass, Sheet Metal
Includes Bulb
Bulb Not Included
Fire Classification
FAA/FAR 23.853(a), FMVSS 302, UL94HB
Operating Temperature - Maximum
150 Degrees F

Description

Edge Trim, Application Automobiles, Boats, Computer Cabinets, Golf Carts, Helmets, Industrial Machinery, Playgrounds, Lawn Mowers, Trucks, Bulb Location Not Applicable, Color Black, For Material Thickness 1/2 in, Hardness 85A, Inside Radius 2 in, Material Vinyl with Metal Core, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 1 in, Overall Height 1 in, Overall Length 100 ft, Overall Width 11/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.