Edge Trim, PVC, Aluminum, 25 ft Length, 5/16 in Overall Width, Style: Rubber Look

  • Mfr # 1100B7X1/16-25

  • Zoro # G4164450


product price:  $45.49
/ea

Key Features

Material
PVC, Aluminum
Overall Height
9/16 in
Overall Width
5/16 in
Style
Rubber Look
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1100B7X1/16-25
Zoro #
G4164450
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9/16 in
Overall Width
5/16 in
Length
25 ft
Leg Length
19/32 in
Bulb Dia.
0.09 in
Inside Height
1/16 in
Overall Length
25 ft
For Material Thickness
0.0625 in
Outside Edge Trim Width
9/16 in
For Material Thickness - Maximum
1/16 in
Inside Length
3/32 in
Trim Width
5/16 in

Details

Material
PVC, Aluminum
Item
Edge Trim
Style
Rubber Look
Color
Black
Fits Edge
0.0625 in
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
158 Degrees F
Application
ATVs, Automobiles, Boats, Helmets, Trucks
Standards
IATF 16949, ISO 9001, RoHS Compliant, UL Listed
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
-20 Degrees F
Profile Shape
Single Gripping Finger
Operating Temperature - Maximum
158 Degrees F
Includes Bulb
Bulb Not Included
Operating Temperature - Minimum
-20 Degrees F
Outer Material
PVC
Product Type
Edge Trim
For Materials
Sheet Metal
Core Material
Aluminum
Series
1100
Hardness
85A
Includes Core
Core Included

Description

Edge Trim, Application ATVs, Automobiles, Boats, Helmets, Trucks, Bulb Location Not Applicable, Color Black, For Material Thickness 0.0625 in, Hardness 85A, Inside Height 1/16 in, Material PVC, Aluminum, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 25 ft, Overall Width 5/16 in, Profile Shape Single Gripping Finger, Standards IATF 16949, ISO 9001, RoHS Compliant, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.