Shop TRIM-LOK
See all product information
Edge Trim, PVC, Metal, 25 ft Length, 11/16 in Overall Width, Style: Edge Trim with Dual Grip Tongue
Mfr # 1610SB3-343-25
Zoro # G4163601
product price:Â $44.79
/eaKey Features
Material
PVC, Metal
Overall Height
1/2 in
Overall Width
11/16 in
Style
Edge Trim with Dual Grip Tongue
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1610SB3-343-25
Zoro #
G4163601
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1/2 in
Overall Width
11/16 in
Length
25 ft
Leg Length
21/32 in
Bulb Dia.
0.09 in
For Material Thickness
0.135 in to 0.250 in
Inside Height
1/16 in
Outside Edge Trim Width
5/8 in
Overall Length
25 ft
Trim Width
1/2 in
For Material Thickness - Minimum
7/50 in
Inside Length
3/32 in
For Material Thickness - Maximum
1/4 in
Description
Edge Trim, Application Computer Cabinets, Industrial Machinery, Mass Transit, Playgrounds, Trucks, Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 0.135 in to 0.250 in, Hardness 85A, Inside Height 1/16 in, Material PVC, Metal, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 5/8 in, Overall Height 1/2 in, Overall Length 25 ft, Overall Width 11/16 in, Profile Shape Double Gripping Finger
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.