Shop TRIM-LOK

Edge Trim, PVC, Metal, 25 ft Length, 7/16 in Overall Width, Style: Edge Trim with Dual Grip Tongue

  • Mfr # 1620SB3-341-25

  • Zoro # G4163741


product price:  $39.39
/ea

Key Features

Material
PVC, Metal
Overall Height
1/4 in
Overall Width
7/16 in
Style
Edge Trim with Dual Grip Tongue
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1620SB3-341-25
Zoro #
G4163741
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/4 in
Overall Width
7/16 in
Length
25 ft
Leg Length
7/16 in
Bulb Dia.
0.09 in
Inside Height
1/16 in
For Material Thickness
0.010 in to 0.050 in
Overall Length
25 ft
Outside Edge Trim Width
7/16 in
For Material Thickness - Maximum
3/64 in
Inside Length
3/32 in
Trim Width
9/32 in
For Material Thickness - Minimum
1/100 in

Details

Material
PVC, Metal
Item
Edge Trim
Style
Edge Trim with Dual Grip Tongue
Color
Black
Standards
UL50E File MH49032
Max. Temp. (F)
158 Degrees F
Fits Edge
0.010 in to 0.050 in
Min. Temp. (F)
-20 Degrees F
Application
Computer Cabinets, Industrial Machinery, Mass Transit, Playgrounds, Trucks, Automobiles
Profile Shape
Double Gripping Finger
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
158 Degrees F
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Hardness
85A
Outer Material
PVC
Product Type
Edge Trim
Texture
Pebble
Fire Classification
FAA/FAR 23.853(a), FMVSS 302, UL94HB
Core Material
Steel
Includes Bulb
Bulb Not Included
Operating Temperature - Minimum
-20 Degrees F
Includes Core
Core Included
Operating Temperature - Maximum
150 Degrees F

Description

Edge Trim, Application Computer Cabinets, Industrial Machinery, Mass Transit, Playgrounds, Trucks, Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 0.010 in to 0.050 in, Hardness 85A, Inside Height 1/16 in, Material PVC, Metal, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 7/16 in, Overall Height 1/4 in, Overall Length 25 ft, Overall Width 7/16 in, Profile Shape Double Gripping Finger

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.