Shop TRIM-LOK
See all product information
Create Account
Edge Trim, PVC, Metal, 400 ft Length, 3/8 in Overall Width, Style: Edge Trim with Single Grip Tongue
- Mfr # 1630SB3-1581-400
- Zoro # G4163750
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Material
PVC, Metal
Overall Height
1/4 in
Overall Width
3/8 in
Style
Edge Trim with Single Grip Tongue
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1630SB3-1581-400
- Zoro #
- G4163750
- UPC #
- -
- Country of Origin
- United States
- Material
- PVC, Metal
- Item
- Edge Trim
- Style
- Edge Trim with Single Grip Tongue
- Color
- Black
- Max. Temp. (F)
- 158 Degrees F
- Fits Edge
- 0.010 in to 0.030 in
- Standards
- UL50E File MH49032
- Min. Temp. (F)
- -20 Degrees F
- Application
- Computer Cabinets, Industrial Machinery, Mass Transit, Playgrounds, Trucks, Automobiles
- Profile Shape
- Single Gripping Finger
- Maximum Operating Temperature
- 158 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Operating Temperature - Maximum
- 150 Degrees F
- Core Material
- Steel
- Includes Bulb
- Bulb Not Included
- Includes Core
- Core Included
- Texture
- Pebble
- Product Type
- Edge Trim
- Outer Material
- PVC
- Operating Temperature - Minimum
- -20 Degrees F
- Hardness
- 85A
- Resistance Properties
- Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
- Fire Classification
- FAA/FAR 23.853(a), FMVSS 302, UL94HB
- Wire Color
- Black
Dimensions
- Overall Height
- 1/4 in
- Overall Width
- 3/8 in
- Length
- 400 ft
- Bulb Dia.
- 0.09 in
- Leg Length
- 3/8 in
- For Material Thickness
- 0.010 in to 0.030 in
- Inside Height
- 1/16 in
- Outside Edge Trim Width
- 3/8 in
- Overall Length
- 400 ft
- For Material Thickness - Minimum
- 1/100 in
- Trim Width
- 7/32 in
- For Material Thickness - Maximum
- 1/32 in
- Inside Length
- 3/32 in
- Wire Rope Length
- 400 ft
Description
Edge Trim, Application Computer Cabinets, Industrial Machinery, Mass Transit, Playgrounds, Trucks, Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 0.010 in to 0.030 in, Hardness 85A, Inside Height 1/16 in, Material PVC, Metal, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 3/8 in, Overall Height 1/4 in, Overall Length 400 ft, Overall Width 3/8 in, Profile Shape Single Gripping Finger
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.