Edge Trim, PVC, Metal, 100 ft Length, 11/16 in Overall Width, Style: Edge Trim with Dual Grip Tongue
Mfr # 1610SB3-343-100
Zoro # G4163595
product price:Â $145.99
/ea
Free Shipping & Returns
Key Features
Material
PVC, Metal
Overall Height
1/2 in
Overall Width
11/16 in
Style
Edge Trim with Dual Grip Tongue
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1610SB3-343-100
Zoro #
G4163595
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1/2 in
Overall Width
11/16 in
Length
100 ft
Bulb Dia.
0.09 in
Leg Length
21/32 in
Outside Edge Trim Width
11/16 in
Overall Length
100 ft
Inside Height
1/16 in
For Material Thickness
0.135 in to 0.250 in
Inside Length
3/32 in
Trim Width
1/2 in
For Material Thickness - Maximum
1/4 in
For Material Thickness - Minimum
7/50 in
Description
Edge Trim, Application Computer Cabinets, Industrial Machinery, Mass Transit, Playgrounds, Trucks, Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 0.135 in to 0.250 in, Hardness 85A, Inside Height 1/16 in, Material PVC, Metal, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 11/16 in, Overall Height 1/2 in, Overall Length 100 ft, Overall Width 11/16 in, Profile Shape Double Gripping Finger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.