This item is Discontinued.

Trim-Lok Flap Seal, EPDM Sponge Rubber (Flap), PVC (Trim), 100 ft. Length, 11/16" Overall Width 6B350B2X1/4A-100

Flap Seal, EPDM Sponge Rubber (Flap), PVC (Trim), 100 ft. Length, 11/16" Overall Width (Discontinued)

  • Mfr # 6B350B2X1/4A-100
  • Zoro # G4165248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6B350B2X1/4A-100
Zoro #
G4165248
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.43 in
Length
100 ft
Leg Length
0.5937 in
Flap Length
1 3/4 in
Bulb Dia.
0.09 in

Details

Item
Flap Seal
Material
EPDM
Style
Trim with a Top Flap
Color
Black
Standards
FMVSS 302
Fits Edge
0.250 in
Min. Temp. (F)
-20
Application
Weatherproofing Seal
Max. Temp. (F)
158 Degrees

Description

Flap Seal, Color Black, Material EPDM, Overall Width 2.43 in, Standards FMVSS 302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.