This item is Discontinued.

Trim-Lok Flap Seal, EPDM Sponge Rubber (Flap), PVC (Trim), 125 ft. Length, 9/16" Overall Width 7B100B3X1/8A-125

Flap Seal, EPDM Sponge Rubber (Flap), PVC (Trim), 125 ft. Length, 9/16" Overall Width (Discontinued)

  • Mfr # 7B100B3X1/8A-125
  • Zoro # G4164995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7B100B3X1/8A-125
Zoro #
G4164995
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3.345 in
Length
125 ft
Bulb Dia.
0.09 in
Leg Length
0.5312 in
Flap Length
3 in

Details

Material
EPDM
Item
Flap Seal
Style
Trim with a Top Flap
Color
Black
Min. Temp. (F)
-20
Fits Edge
0.1875 in
Application
Weatherproofing Seal
Max. Temp. (F)
158 Degrees
Standards
FMVSS 302

Description

Flap Seal, Color Black, Material EPDM, Overall Width 3.345 in, Standards FMVSS 302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.