Zoro Homepage

D-Shaped Seal, Black, 250 ft L

  • Mfr # X5381BTSINGLE-250

  • Zoro # G522603748


product price: $503.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X5381BTSINGLE-250
Zoro #
G522603748
UPC #
-
Country of Origin
United States

Description

D-Shaped Seal, Overall Length 250 ft, Overall Width 5/8 in, Overall Height 5/8 in, Color Black, Seal Shape D-Shaped, UL Fire Rating UL94HB, Material EPDM, Standards FMVSS 302, UL 50E, UL 94HB, Resistance Properties Compression Set-Resistant, Temperature-Resistant, Ozone-Resistant, Sunlight Aging-Resistant, Water-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.